Beli silinder pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- Camozzi 16 Series Mini Cylinder (Silinder Pneumatik)Deskripsi:- Single-acting and double-acting- CETOP RP52-P DIN/ISO 6432 - Stainless steel rod and barrel- Anodized aluminium end-blocksatribut:
- Brackets: Rod end - flange - feet - trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32., Once applied the lubrication should never be interrupted.
- Material: Anodized aluminium end-caps - stainless steel barrel and rod, aluminium piston - NBR/PU seals, other parts: see the coding example
- Operating Pressure (bar): 1 to 10 (double-acting); 2 to 10 (single-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Crimped
- HPC Pneumatic Cylinder 32mm Black MAL Typeatribut:
- Cylinder Bore (mm): 32
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:Series 40 cylinders have been designed in compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards.A permanent magnet on the piston of these cylinders is able to send, through proximity switches mounted on the cylinder sliding axis, electrical signals to indicate its position.This series is normally equipped with end-stroke cushioning which can be adjusted through a screw on the end block. In order to quieten the impact of the piston on the end block, these cylinders are also equipped with mechanical cushioning.atribut:
- Material: End blocks and piston AL (Ø250-320mm), rolled SS AISI 420B (Ø 160-200mm), piston rod chrome plated steel (Ø250-320mm), zinc-plated steel piston rod nut, tie-rods, tie-rod nut, anodized AL tube, NBR-PU rod piston and cushion seals, brass rod scraper ring
- Dimension D (mm): 25
- Dimensions e (mm): 176
- Dimensions h (mm): 6
- Dimension SW1 (mm): 36
- Dimension Sw2 (mm): 17
- Dimension AM (mm): 72
- Dimension L1+ (mm): 180
- Dimension L2+ (mm): 260
- Dimensions f (mm): 53.5
- Dimensions g (mm): 12
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Mounting: With tie-rods, front flange, rear flange, feet, centre trunnion, front and rear trunnion, swivel combination
- Operating Pressure (bar): 1 to 10
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Size KK: M36x2
- Speed (mm/s): 10 to 500 (without load)
- Stroke (min-max) (mm): 10 to 2500
- Type of Construction: With tie-rods
- SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- PAMY Solenoid Valve 4V Type (Katup Solenoid)atribut:
- Electric Control Mode: Single Coil Double Positions
- Pressure Range (MPa): 0.15-0.8
- Type: 5/2 Way
- HPC Pneumatic Cylinder 25mm Black MAL Typeatribut:
- Cylinder Bore (mm): 25
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- HPC Pneumatic Cylinder 32mm Blue MAL Type (Silinder Udara)atribut:
- Acting Type: Double Acting
- Body Material: Alumunium Tube
- Diameter Cylinder (mm): 32
- Ensured Pressure (Mpa): 1.35
- Magnetic Piston: No
- Mounting Type: Foot Mounting; LB FA SDB
- Port (inch): G1/8
- Rod Size (mm): 12
- Rod Thread: M10x1.25
- Speed Range (mm/s): 30 to 800
- Square cover (mm): 39
- Working Medium: Air
- Working Pressure (Bar): 1 to 10
- Working Temperature (°C): -5 to 70
- HPC Pneumatic Cylinder 20mm Black MAL Typeatribut:
- Cylinder Bore (mm): 20
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cushion Compact Cylinder with Lock (Silinder Udara)atribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- Fuso Seiki Pneumatic Equipment Tube Fitting for Air R1/8xhose Outer Diameter 6.0 StraightDeskripsi:Straight tube fitting.atribut:
- TRUSCO Number: 810-5627
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- HPC Pneumatic Cylinder 16mm Black MAL Typeatribut:
- Cylinder Bore (mm): 16
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size: M5x0.8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 160
- Port Size: G1/2
- Cushion Stroke (mm): 30
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Cushion Type: Adjustable Cushion
- Mounting Type: LB FA FB CA CB CR TC TCM
- Working Pressure (MPa): 1.5
- Working Temperature (°C): -20-80 (dry air)
- Okey Cup Clear Plastic (Gelas Plastik)atribut:
- Color: Clear
Daftar Harga silinder pneumatic Terbaru October 2026
| Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik) | Rp1.999.900 |
| Camozzi 16 Series Mini Cylinder (Silinder Pneumatik) | Rp959.900 |
| HPC Solenoid Valve (Katup Solenoid) | Rp199.900 |
| HPC Pneumatic Cylinder 32mm Black MAL Type | Rp349.900 |
| Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik) | Rp16.999.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik) | Rp4.199.900 |
| PAMY Solenoid Valve 4V Type (Katup Solenoid) | Rp149.900 |
| HPC Pneumatic Cylinder 25mm Black MAL Type | Rp299.900 |
| HPC Pneumatic Cylinder 32mm Blue MAL Type (Silinder Udara) | Rp299.900 |
| HPC Pneumatic Cylinder 20mm Black MAL Type | Rp249.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2zP108102107-1.jpg)
/qdP108096949-1.jpg)
/3mP107802130-1.jpg)

/reP108101986-1.jpg)
%20100mm%20(Silinder%20Pneumatik)/6tP101579245-2.jpg)
/ctP110021461-1.jpg)

/dvP111195499-1.jpg)

/99P106981333-1.jpg)
/30P108545108-1.jpg)
%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)
%20Lurus/Fuso%20Seiki%20Pneumatic%20Equipment%20Tube%20Fitting%20for%20Air%20R1%2F8xhose%20Outer%20Diameter%206_0%20Straight/9cP110398336-1.jpg)
/q3P105942939-1.jpg)

/82P106981290-1.jpg)
/0qP111067026-1.jpg)
/pkP106481920-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)